Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Shielded, Double Row Angular Contact Ball Bearing - (45x100x39.70 mm)
- Mfr # 5309-ZZ
- Zoro # G423939991
product price:Â
$
50.39
/ea
Key Features
Type
Double Shields
Bore Dia.
45 mm
ABEC Tolerance
ABEC-1
Outside Dia.
100 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5309-ZZ
- Zoro #
- G423939991
- UPC #
- -
- Country of Origin
- China
- Type
- Double Shields
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
Dimensions
- Bore Dia.
- 45 mm
- Outside Dia.
- 100 mm
- Width
- 39.7 mm
Description
5309-ZZ is a 5300 series double shielded, double row angular contact ball bearing with a 45 mm bore, 100 mm outside diameter, and 39.70 mm width. Manufactured with two rows of steel balls and angular contact raceways for smooth operation under combined radial and axial loading. Double metal shields help retain lubricant while reducing running drag compared with rubber sealed designs, making this bearing suitable for moderate to high-speed rotating equipment. Commonly used in electric motors, fans, conveyors, gearboxes, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5309-ZZ Series: 5300 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 100 mm Width (W): 39.70 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gearboxes Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.