Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Sealed, Double Row Angular Contact Ball Bearing - (15x42x19.00 mm)
- Mfr # 5302-2RS
- Zoro # G223939986
product price:Â
$
10.15
/ea
Key Features
Bearing Material
Chrome Steel
Outside Dia.
42 mm
Type
Double Seals
Bore Dia.
15 mm
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5302-2RS
- Zoro #
- G223939986
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Type
- Double Seals
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
Dimensions
- Outside Dia.
- 42 mm
- Bore Dia.
- 15 mm
- Width
- 19 mm
Description
5302-2RS is a 5300 series double sealed, double row angular contact ball bearing with a 15 mm bore, 42 mm outside diameter, and 19.00 mm width. Manufactured with a medium-duty 5300 series profile, two rows of steel balls, and angular contact raceways to handle radial loads along with axial loads from both directions. Double rubber seals help keep grease inside the bearing and support dependable operation in enclosed machinery with regular load changes. Commonly used in pumps, compressors, gearboxes, electric motors, and industrial machinery. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5302-2RS Series: 5300 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 42 mm Width (W): 19.00 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Electric motors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.