Shop WJB BEARINGS
See all product information
Create Account
5300 Series Open Double Row Angular Contact Ball Bearing - (60x130x54.00 mm)
- Mfr # 5312
- Zoro # G423940065
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
130 mm
ABEC Tolerance
ABEC-1
Width
53.98 mm
Type
Open
Bore Dia.
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5312
- Zoro #
- G423940065
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Type
- Open
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
Dimensions
- Outside Dia.
- 130 mm
- Width
- 53.98 mm
- Bore Dia.
- 60 mm
Description
5312 is a 5300 series open double row angular contact ball bearing with a 60 mm bore, 130 mm outside diameter, and 54.00 mm width. Built with a heavy 5300 series cross-section, two rows of steel balls, and angular contact raceways to handle radial loads together with axial loads from both directions in large rotating equipment. The open design allows direct lubrication access and is best suited for protected machinery where lubrication is managed during service. Commonly used in gearboxes, pumps, machine tools, drive shafts, and heavy-duty industrial equipment. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5312 Series: 5300 Series Inner Diameter (ID): 60 mm Outer Diameter (OD): 130 mm Width (W): 54.00 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Machine tools Drive shafts Heavy-duty industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.