Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Sealed, Double Row Angular Contact Ball Bearing - (60x130x54.00 mm)
- Mfr # 5312-2RS
- Zoro # G423940058
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Type
Double Seals
Outside Dia.
130 mm
Cage Material
Chrome Steel
Bore Dia.
60 mm
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5312-2RS
- Zoro #
- G423940058
- UPC #
- -
- Country of Origin
- China
- Type
- Double Seals
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Outside Dia.
- 130 mm
- Bore Dia.
- 60 mm
- Width
- 53.98 mm
Description
5312-2RS is a 5300 series double sealed, double row angular contact ball bearing with a 60 mm bore, 130 mm outside diameter, and 54.00 mm width. Built with a heavy 5300 series cross-section, two rows of steel balls, and angular contact raceways to support radial loads together with axial loads from both directions. Double rubber seals help retain grease inside the bearing and support reliable operation in enclosed machinery with regular load changes. Commonly used in pumps, compressors, gearboxes, electric motors, and heavy-duty conveying equipment. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5312-2RS Series: 5300 Series Inner Diameter (ID): 60 mm Outer Diameter (OD): 130 mm Width (W): 54.00 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Electric motors Heavy-duty conveying equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.