Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Shielded, Double Row Angular Contact Ball Bearing - (25x62x25.40 mm)
- Mfr # 5305-ZZ
- Zoro # G923939859
product price:Â
$
18.19
/ea
Key Features
Cage Material
Chrome Steel
Type
Double Shields
Bearing Material
Chrome Steel
Outside Dia.
62 mm
Bore Dia.
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5305-ZZ
- Zoro #
- G923939859
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Type
- Double Shields
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Outside Dia.
- 62 mm
- Bore Dia.
- 25 mm
- Width
- 25.4 mm
Description
5305-ZZ is a 5300 series double shielded, double row angular contact ball bearing with a 25 mm bore, 62 mm outside diameter, and 25.40 mm width. Designed with two rows of steel balls and angular contact raceways for stable rotation under combined radial and axial loads. Double metal shields help retain lubricant while keeping running drag lower than rubber sealed designs, making this bearing suitable for smoother moderate to high-speed operation. Commonly used in electric motors, fans, conveyors, pulleys, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5305-ZZ Series: 5300 Series Inner Diameter (ID): 25 mm Outer Diameter (OD): 62 mm Width (W): 25.40 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Pulleys Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.