Shop WJB BEARINGS
See all product information
Create Account
5300 Series Open Double Row Angular Contact Ball Bearing - (17x47x22.20 mm)
- Mfr # 5303
- Zoro # G123940112
product price:Â
$
12.59
/ea
Key Features
Bore Dia.
17 mm
Bearing Material
Chrome Steel
Type
Open
Width
22.2 mm
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5303
- Zoro #
- G123940112
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Type
- Open
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
Dimensions
- Bore Dia.
- 17 mm
- Width
- 22.2 mm
- Outside Dia.
- 47 mm
Description
5303 is a 5300 series open double row angular contact ball bearing with a 17 mm bore, 47 mm outside diameter, and 22.20 mm width. Designed with a wider 5300 series cross-section, two rows of steel balls, and angular contact raceways to support heavier combined radial and axial loads from both directions. The open construction allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in gearboxes, pumps, machine tools, drive shafts, and industrial machinery. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5303 Series: 5300 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 47 mm Width (W): 22.20 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Machine tools Drive shafts Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.