Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Shielded, Double Row Angular Contact Ball Bearing - (50x110x44.40 mm)
- Mfr # 5310-ZZ
- Zoro # G323939978
product price:Â
$
83.99
/ea
Key Features
Type
Double Shields
Width
44.4 mm
Outside Dia.
110 mm
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5310-ZZ
- Zoro #
- G323939978
- UPC #
- -
- Country of Origin
- China
- Type
- Double Shields
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Width
- 44.4 mm
- Outside Dia.
- 110 mm
- Bore Dia.
- 50 mm
Description
5310-ZZ is a 5300 series double shielded, double row angular contact ball bearing with a 50 mm bore, 110 mm outside diameter, and 44.40 mm width. Built with a heavy 5300 series cross-section, two rows of steel balls, and angular contact raceways to support radial loads together with axial loads from both directions. Double metal shields help retain lubricant while reducing running drag compared with rubber sealed designs, making this bearing suitable for smooth moderate to high-speed operation. Commonly used in electric motors, conveyors, gearboxes, fans, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5310-ZZ Series: 5300 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 110 mm Width (W): 44.40 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Conveyors Gearboxes Fans Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.