Shop WJB BEARINGS
See all product information
Create Account
6000 Series Open, Single Row, Deep Groove Radial Ball Bearing - (50x80x16 mm)
- Mfr # 6010
- Zoro # G623940117
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Outer Ring Width
16 mm
Number of Rows
Single
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6010
- Zoro #
- G623940117
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Closure
- Open
Dimensions
- Outer Ring Width
- 16 mm
- Outside Diameter
- 80 mm
- Bore Diameter
- 50 mm
Description
6010 is a 6000 series single row deep groove radial ball bearing with a 50 mm bore, 80 mm outside diameter, and 16 mm width. Open configuration allows direct lubrication, inspection, and heat dissipation in externally lubricated systems. Designed for radial loads and light axial loads in standard mechanical assemblies. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6010 Series: 6000 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 80 mm Width (W): 16 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.