Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (55x100x21 mm)
- Mfr # 6211-2RS
- Zoro # G423939984
product price:Â
$
16.79
/ea
Key Features
Closure
Double Seals
Outside Diameter
100 mm
Bearing Material
Chrome Steel
Outer Ring Width
21 mm
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6211-2RS
- Zoro #
- G423939984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 100 mm
- Outer Ring Width
- 21 mm
- Bore Diameter
- 55 mm
Details
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Description
6211-2RS is a 6200 series single row deep groove radial ball bearing with a 55 mm bore, 100 mm outside diameter, and 21 mm width. Double rubber seals retain grease and help protect internal rolling elements from dust and debris. Designed for radial loads and light axial loads in general-purpose industrial rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6211-2RS Series: 6200 Series Inner Diameter (ID): 55 mm Outer Diameter (OD): 100 mm Width (W): 21 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.