Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (60x130x31 mm)
- Mfr # 6312-ZZ
- Zoro # G423939922
product price:Â
$
27.99
/ea
Key Features
Bore Diameter
60 mm
Outside Diameter
130 mm
Outer Ring Width
31 mm
Number of Rows
Single
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6312-ZZ
- Zoro #
- G423939922
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
Dimensions
- Bore Diameter
- 60 mm
- Outside Diameter
- 130 mm
- Outer Ring Width
- 31 mm
Description
6312-ZZ is a 6300 series single row deep groove radial ball bearing with a 60 mm bore, 130 mm outside diameter, and 31 mm width. Double metal shields retain lubricant while allowing low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6312-ZZ Series: 6300 Series Inner Diameter (ID): 60 mm Outer Diameter (OD): 130 mm Width (W): 31 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.