Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (12x37x12 mm)
- Mfr # 6301-ZZ
- Zoro # G723939844
product price:Â
$
2.25
/ea
Sold in multiples of 6 for
$13.50
Key Features
Outside Diameter
37 mm
Closure
Double Shields
Cage Material
Chrome Steel
Outer Ring Width
12 mm
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6301-ZZ
- Zoro #
- G723939844
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 37 mm
- Outer Ring Width
- 12 mm
- Bore Diameter
- 12 mm
Description
6301-ZZ is a 6300 series single row deep groove radial ball bearing with a 12 mm bore, 37 mm outside diameter, and 12 mm width. Double metal shields retain lubricant while supporting low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6301-ZZ Series: 6300 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 37 mm Width (W): 12 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.