R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.3750x0.8750x0.2812 in
- Mfr # R6-ZZ
- Zoro # G924972800
product price:Â
$
1.29
/ea
Sold in multiples of 10 for
$12.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6-ZZ
- Zoro #
- G924972800
- UPC #
- -
- Country of Origin
- China
Description
R6-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.3750 inch bore, 0.8750 inch outside diameter, and 0.2812 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while allowing lower drag than contact seals, making this bearing suitable for small rotating parts that need smooth operation in clean or enclosed equipment. Commonly used in small electric motors, pulleys, hobby drive systems, small fans, and compact gear assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R6-ZZ Series: R-Inch Series Inner Diameter (ID): 0.3750 inch Outer Diameter (OD): 0.8750 inch Width (W): 0.2812 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Hobby drive systems Small fans Compact gear assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.