Shop WJB BEARINGS
See all product information
Create Account
6300 Series Open, Single Row, Deep Groove Radial Ball Bearing - (40x90x23 mm)
- Mfr # 6308
- Zoro # G523940101
product price:Â
$
10.85
/ea
Sold in multiples of 2 for
$21.70
Key Features
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Closure
Open
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6308
- Zoro #
- G523940101
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Closure
- Open
- Number of Rows
- Single
Dimensions
- Outer Ring Width
- 23 mm
- Outside Diameter
- 90 mm
- Bore Diameter
- 40 mm
Description
6308 is a 6300 series single row deep groove radial ball bearing with a 40 mm bore, 90 mm outside diameter, and 23 mm width. Open configuration allows external lubrication, inspection, and heat dissipation in mechanical assemblies. Designed for radial loads and light axial loads in general-purpose rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6308 Series: 6300 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 90 mm Width (W): 23 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.