Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (8x19x6 mm)
- Mfr # 698-2RS
- Zoro # G523939822
product price:Â
$
1.79
/ea
Sold in multiples of 6 for
$10.74
Key Features
ABEC Tolerance
ABEC-1
Material
Chrome Steel
Width
6 mm
Bore Dia.
8 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 698-2RS
- Zoro #
- G523939822
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Single Row/Double Row
- Single
- Seal/Shield Type
- Double Seals
Dimensions
- Width
- 6 mm
- Bore Dia.
- 8 mm
- Outside Dia.
- 19 mm
Description
698-2RS is a 690 miniature series double sealed single row deep groove radial ball bearing with an 8 mm bore, 19 mm outside diameter, and 6 mm width. Built with precision-ground raceways and steel balls for reliable rotation in compact shaft assemblies where space is limited. Double rubber seals help retain grease inside the bearing and support dependable operation in small enclosed equipment with frequent motion. Commonly used in RC vehicles, small motors, drones, miniature gearboxes, and precision mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 698-2RS Series: 690 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 19 mm Width (W): 6 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small motors Drones Miniature gearboxes Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.