Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (9x26x8 mm)
- Mfr # 629-2RS
- Zoro # G123939956
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
ABEC Tolerance
ABEC-1
Seal/Shield Type
Double Seals
Bearing Material
Chrome Steel
Outside Dia.
26 mm
Single Row/Double Row
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629-2RS
- Zoro #
- G123939956
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Seal/Shield Type
- Double Seals
- Bearing Material
- Chrome Steel
- Single Row/Double Row
- Single
- Material
- Chrome Steel
Dimensions
- Outside Dia.
- 26 mm
- Width
- 8 mm
- Bore Dia.
- 9 mm
Description
629-2RS is a 620 miniature series double sealed single row deep groove radial ball bearing with a 9 mm bore, 26 mm outside diameter, and 8 mm width. Built with precision-ground raceways and steel balls for smooth rotation in compact small-shaft assemblies. Double rubber seals help retain grease inside the bearing and support dependable operation in small enclosed equipment with frequent motion. Commonly used in RC vehicles, small electric motors, miniature pumps, roller assemblies, and hobby machinery. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 629-2RS Series: 620 Miniature Series Inner Diameter (ID): 9 mm Outer Diameter (OD): 26 mm Width (W): 8 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small electric motors Miniature pumps Roller assemblies Hobby machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.