Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (6x19x6 mm)
- Mfr # 626-ZZ
- Zoro # G623940001
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Outside Dia.
19 mm
ABEC Tolerance
ABEC-1
Single Row/Double Row
Single
Bearing Material
Chrome Steel
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 626-ZZ
- Zoro #
- G623940001
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 19 mm
- Width
- 6 mm
- Bore Dia.
- 6 mm
Details
- ABEC Tolerance
- ABEC-1
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- Material
- Chrome Steel
- Seal/Shield Type
- Double Shields
Description
626-ZZ is a 620 miniature series double shielded single row deep groove radial ball bearing with a 6 mm bore, 19 mm outside diameter, and 6 mm width. Manufactured with precision-ground raceways and steel balls to support smooth, low-friction rotation in compact equipment. Double metal shields help retain lubricant with minimal running resistance, making this bearing useful for miniature applications where speed and reduced drag are important. Commonly used in small fans, hobby motors, micro pulleys, office equipment, and precision instruments. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 626-ZZ Series: 620 Miniature Series Inner Diameter (ID): 6 mm Outer Diameter (OD): 19 mm Width (W): 6 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Small fans Hobby motors Micro pulleys Office equipment Precision instruments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.