Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (6x13x5 mm)
- Mfr # 686-ZZ
- Zoro # G723939936
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Bore Dia.
6 mm
Single Row/Double Row
Single
Width
5 mm
ABEC Tolerance
ABEC-1
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 686-ZZ
- Zoro #
- G723939936
- UPC #
- -
- Country of Origin
- China
- Single Row/Double Row
- Single
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Seal/Shield Type
- Double Shields
Dimensions
- Bore Dia.
- 6 mm
- Width
- 5 mm
- Outside Dia.
- 13 mm
Description
686-ZZ is a 680 miniature series double shielded single row deep groove radial ball bearing with a 6 mm bore, 13 mm outside diameter, and 5 mm width. Manufactured with precision-ground raceways and steel balls for smooth, low-friction rotation in compact mechanical assemblies. Double metal shields help retain lubricant while reducing running drag compared with rubber sealed designs, making this bearing suitable for miniature applications where speed and reduced drag are important. Commonly used in small fans, hobby motors, RC equipment, micro pulleys, and precision instruments. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 686-ZZ Series: 680 Miniature Series Inner Diameter (ID): 6 mm Outer Diameter (OD): 13 mm Width (W): 5 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Small fans Hobby motors RC equipment Micro pulleys Precision instruments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.