Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals- (4x12x4 mm)
- Mfr # 604-2RS
- Zoro # G123939994
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Seal/Shield Type
Double Seals
Width
4 mm
Single Row/Double Row
Single
Bearing Material
Chrome Steel
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-2RS
- Zoro #
- G123939994
- UPC #
- -
- Country of Origin
- China
- Seal/Shield Type
- Double Seals
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
Dimensions
- Width
- 4 mm
- Bore Dia.
- 4 mm
- Outside Dia.
- 12 mm
Description
604-2RS is a 600 miniature series double sealed single row deep groove radial ball bearing with a 4 mm bore, 12 mm outside diameter, and 4 mm width. Built with precision-ground raceways and steel balls for smooth rotation in compact, small-shaft assemblies. Double rubber seals help retain grease inside the bearing and support dependable operation in enclosed miniature equipment. Commonly used in RC cars, small motors, model mechanisms, miniature fans, and hobby equipment. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 604-2RS Series: 600 Miniature Series Inner Diameter (ID): 4 mm Outer Diameter (OD): 12 mm Width (W): 4 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC cars Small motors Model mechanisms Miniature fans Hobby equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.