Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Shields - (6x17x6 mm)
- Mfr # 606-ZZ
- Zoro # G723939998
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Seal/Shield Type
Double Shields
Outside Dia.
17 mm
Bearing Material
Chrome Steel
Bore Dia.
6 mm
Single Row/Double Row
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606-ZZ
- Zoro #
- G723939998
- UPC #
- -
- Country of Origin
- China
- Seal/Shield Type
- Double Shields
- Bearing Material
- Chrome Steel
- Single Row/Double Row
- Single
- Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Outside Dia.
- 17 mm
- Bore Dia.
- 6 mm
- Width
- 6 mm
Description
606-ZZ is a 600 miniature series double shielded single row deep groove radial ball bearing with a 6 mm bore, 17 mm outside diameter, and 6 mm width. Built with precision-ground raceways and steel balls for smooth rotation in compact mechanical assemblies. Double metal shields help retain lubricant while keeping running drag lower than rubber sealed designs, making this bearing suitable for moderate to high-speed miniature applications. Commonly used in hobby motors, RC cars, small fans, micro pulleys, and precision instruments. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 606-ZZ Series: 600 Miniature Series Inner Diameter (ID): 6 mm Outer Diameter (OD): 17 mm Width (W): 6 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Hobby motors RC cars Small fans Micro pulleys Precision instruments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.