Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Bearing, Open - (5 x 11 x 3 mm)
- Mfr # 685
- Zoro # G123939871
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Width
5 mm
Bore Dia.
5 mm
Single Row/Double Row
Single
Material
Chrome Steel
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685
- Zoro #
- G123939871
- UPC #
- -
- Country of Origin
- China
- Single Row/Double Row
- Single
- Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Seal/Shield Type
- Open
- ABEC Tolerance
- ABEC-1
Dimensions
- Width
- 5 mm
- Bore Dia.
- 5 mm
- Outside Dia.
- 11 mm
Description
685 is a 680 miniature series open single row deep groove radial ball bearing with a 5 mm bore, 11 mm outside diameter, and 3 mm width. Manufactured with an ultra-compact thin-section profile, precision-ground raceways, and steel balls for smooth rotation in very small mechanical assemblies. The open design allows direct lubrication access and is best suited for protected miniature mechanisms or equipment with a planned lubrication system. Commonly used in micro motors, model equipment, small robotics, RC components, and precision instruments. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 685 Series: 680 Miniature Series Inner Diameter (ID): 5 mm Outer Diameter (OD): 11 mm Width (W): 3 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Micro motors Model equipment Small robotics RC components Precision instruments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.