Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Bearing, Open - (5 x 13 x 4 mm)
- Mfr # 695
- Zoro # G123940099
product price:Â
$
1.79
/ea
Sold in multiples of 6 for
$10.74
Key Features
Bore Dia.
5 mm
Width
4 mm
Bearing Material
Chrome Steel
Single Row/Double Row
Single
Outside Dia.
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695
- Zoro #
- G123940099
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Single Row/Double Row
- Single
- Seal/Shield Type
- Open
- Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Bore Dia.
- 5 mm
- Width
- 4 mm
- Outside Dia.
- 13 mm
Description
695 is a 690 miniature series open single row deep groove radial ball bearing with a 5 mm bore, 13 mm outside diameter, and 4 mm width. Manufactured with precision-ground raceways and steel balls for smooth rotation in compact shaft assemblies. The open design allows direct lubrication access and is best suited for protected miniature mechanisms or equipment with a planned lubrication system. Commonly used in small motors, RC equipment, model assemblies, compact robotics, and precision mechanisms. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 695 Series: 690 Miniature Series Inner Diameter (ID): 5 mm Outer Diameter (OD): 13 mm Width (W): 4 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Small motors RC equipment Model assemblies Compact robotics Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.