R-Inch Series, Single Row Deep Groove Ball Bearing, Open, 0.2500x0.7500x0.2188 in
- Mfr # R4A
- Zoro # G624972728
product price:Â
$
1.45
/ea
Sold in multiples of 10 for
$14.50
Key Features
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Closure
Open
Outside Diameter
3/4 in
Bore Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4A
- Zoro #
- G624972728
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Open
- Item
- Radial Ball Bearing
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 3/4 in
- Bore Diameter
- 1/4 in
Description
R4A is an R-Inch Series open single row deep-groove radial ball bearing with a 0.2500 inch bore, 0.7500 inch outside diameter, and 0.2188 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The larger outside diameter compared to a standard R4 bearing provides a wider bearing profile for applications needing added outside support on a 0.2500 inch shaft. The open design allows low friction and easy relubrication in clean operating conditions. Commonly used in small pulleys, hobby wheels, light-duty gearboxes, miniature pumps, and compact drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R4A Series: R-Inch Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.7500 inch Width (W): 0.2188 inch Closure Type: Open Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Light Oil Applications: Small pulleys Hobby wheels Light-duty gearboxes Miniature pumps Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.