Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.1875x0.6875x0.3125 in
- Mfr # WR1601-2RS
- Zoro # G824972870
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Outside Diameter
0.688 in
ABEC Rating
ABEC-1
Closure
Double Seals
Number of Rows
Single
Bore Diameter
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1601-2RS
- Zoro #
- G824972870
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 0.688 in
- Bore Diameter
- 0.188 in
Description
Similar to: 1601-2RS, WR1601-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.1875 inch bore, 0.6875 inch outside diameter, and 0.3125 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The double sealed design helps retain grease inside the bearing while adding protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in small motors, hobby equipment, light-duty wheels, compact gearboxes, and precision mechanical assemblies. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1601-2RS Series: WR1600 Series Inner Diameter (ID): 0.1875 inch Outer Diameter (OD): 0.6875 inch Width (W): 0.3125 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors Hobby equipment Light-duty wheels Compact gearboxes Precision mechanical assemblies Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: 1601-2RS Series: 1600 Series Inner Diameter (ID): 0.1875 inch Outer Diameter (OD): 0.6875 inch Width (W): 0.3125 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors Hobby equipment Light-duty wheels Compact gearboxes Precision mechanical assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.