Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, Open, 0.5000x1.1250x0.2500 in
- Mfr # R8
- Zoro # G724972802
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Outside Diameter
1-1/8 in
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Number of Rows
Single
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8
- Zoro #
- G724972802
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Open
Dimensions
- Outside Diameter
- 1-1/8 in
- Bore Diameter
- 1/2 in
Description
R8 is an R-Inch Series open single row deep-groove radial ball bearing with a 0.5000 inch bore, 1.1250 inch outside diameter, and 0.2500 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The open design has no seals or shields, making it suitable for clean operating environments where low friction, easy inspection, and relubrication access are preferred. Commonly used in small electric motors, pulleys, power tools, light-duty gearboxes, and compact rotating shafts. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R8 Series: R-Inch Series Inner Diameter (ID): 0.5000 inch Outer Diameter (OD): 1.1250 inch Width (W): 0.2500 inch Closure Type: Open Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Light Oil Applications: Small electric motors Pulleys Power tools Light-duty gearboxes Compact rotating shafts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.