WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.4375x1.1250x0.3750 in
- Mfr # WR1615-2RS
- Zoro # G024972786
product price:Â
$
2.39
/ea
Sold in multiples of 8 for
$19.12
Key Features
Closure
Double Seals
Bearing Material
Chrome Steel
Outside Diameter
1-1/8 in
Bore Diameter
0.438 in
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1615-2RS
- Zoro #
- G024972786
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 1-1/8 in
- Bore Diameter
- 0.438 in
Description
Similar to: 1615-2RS, WR1615-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.4375 inch bore, 1.1250 inch outside diameter, and 0.3750 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The sealed construction helps retain grease inside the bearing and provides added protection for compact rotating equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, light-duty machinery, hobby equipment, and compact drive systems. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1615-2RS Series: WR1600 Series Inner Diameter (ID): 0.4375 inch Outer Diameter (OD): 1.1250 inch Width (W): 0.3750 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Light-duty machinery Hobby equipment Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.