Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, Open, 0.6250x1.3750x0.2812 in
- Mfr # R10
- Zoro # G724972789
product price:Â
$
1.89
/ea
Sold in multiples of 10 for
$18.90
Key Features
Outside Diameter
1-3/8 in
Bearing Material
Chrome Steel
Closure
Open
Number of Rows
Single
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R10
- Zoro #
- G724972789
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
- Closure
- Open
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 1-3/8 in
- Bore Diameter
- 5/8 in
Description
R10 is an R-Inch Series open single row deep-groove radial ball bearing with a 0.6250 inch bore, 1.3750 inch outside diameter, and 0.2812 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The open design allows low friction, easy inspection, and relubrication access in clean operating environments. Commonly used in small machinery, pulleys, light-duty gearboxes, power tools, and compact shaft assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R10 Series: R-Inch Series Inner Diameter (ID): 0.6250 inch Outer Diameter (OD): 1.3750 inch Width (W): 0.2812 inch Closure Type: Open Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Light Oil Applications: Small machinery Pulleys Light-duty gearboxes Power tools Compact shaft assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.