Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (80x170x39 mm)
- Mfr # 6316-2RS
- Zoro # G123939963
product price:Â
$
58.79
/ea
Key Features
Cage Material
Chrome Steel
Closure
Double Seals
Outside Diameter
170 mm
ABEC Rating
ABEC-1
Bore Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316-2RS
- Zoro #
- G123939963
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Closure
- Double Seals
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 170 mm
- Bore Diameter
- 80 mm
- Outer Ring Width
- 39 mm
Description
6316-2RS is a 6300 series single row deep groove radial ball bearing with an 80 mm bore, 170 mm outside diameter, and 39 mm width. Double rubber seals retain grease and help protect internal rolling elements from dust and debris contamination. Designed for radial loads and light axial loads in heavy-duty industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6316-2RS Series: 6300 Series Inner Diameter (ID): 80 mm Outer Diameter (OD): 170 mm Width (W): 39 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Conveyors Industrial drives Heavy machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.