Shop WJB BEARINGS
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, Open, 1.0000x2.0000x0.3750 in
- Mfr # R16
- Zoro # G824972757
product price:Â
$
4.49
/ea
Sold in multiples of 4 for
$17.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R16
- Zoro #
- G824972757
- UPC #
- -
- Country of Origin
- China
Description
R16 is an R-Inch Series open single row deep-groove radial ball bearing with a 1.0000 inch bore, 2.0000 inch outside diameter, and 0.3750 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The open design has no seals or shields, making it suitable for clean operating environments where low friction, easy inspection, and relubrication access are preferred. Commonly used in small machinery, pulleys, shaft supports, light-duty drive systems, and power transmission assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R16 Series: R-Inch Series Inner Diameter (ID): 1.0000 inch Outer Diameter (OD): 2.0000 inch Width (W): 0.3750 inch Closure Type: Open Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Light Oil Applications: Small machinery Pulleys Shaft supports Light-duty drive systems Power transmission assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.