R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 1.3750x2.5000x0.5625 in
- Mfr # R22-2RS
- Zoro # G124972754
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Bore Diameter
1-3/8 in
Bearing Material
Chrome Steel
Closure
Double Seals
Number of Rows
Single
Outside Diameter
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R22-2RS
- Zoro #
- G124972754
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
Dimensions
- Bore Diameter
- 1-3/8 in
- Outside Diameter
- 2-1/2 in
Description
R22-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 1.3750 inch bore, 2.5000 inch outside diameter, and 0.5625 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The wider sealed profile provides stable support for 1.3750 inch shafts while helping retain grease inside the bearing during operation. Double rubber seals provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility carts, small conveyors, agricultural equipment, light-duty machinery, and compact power transmission systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R22-2RS Series: R-Inch Series Inner Diameter (ID): 1.3750 inch Outer Diameter (OD): 2.5000 inch Width (W): 0.5625 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility carts Small conveyors Agricultural equipment Light-duty machinery Compact power transmission systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.