Shop WJB BEARINGS
See all product information
Create Account
2200 Series Open Double Row Self-Aligning Ball Bearing - (30x62x20 mm)
- Mfr # 2206
- Zoro # G823939836
product price:Â
$
28.49
/ea
Key Features
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Number of Rows
Double
Outer Ring Width
20 mm
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2206
- Zoro #
- G823939836
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Number of Rows
- Double
- Closure
- Open
- ABEC Rating
- ABEC-1
Dimensions
- Outer Ring Width
- 20 mm
- Bore Diameter
- 30 mm
- Outside Diameter
- 62 mm
Description
2206 is a 2200 series open double row self-aligning ball bearing with a 30 mm bore, 62 mm outside diameter, and 20 mm width. Built with two rows of steel balls and a spherical outer ring raceway to help compensate for shaft misalignment, deflection, and mounting variation during operation. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in conveyors, agricultural machinery, fans, textile equipment, and general industrial machinery. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 2206 Series: 2200 Series Inner Diameter (ID): 30 mm Outer Diameter (OD): 62 mm Width (W): 20 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural machinery Fans Textile equipment General industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.