Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.1875x0.3750x0.1250 in
- Mfr # R166-ZZ
- Zoro # G924972824
product price:Â
$
1.49
/ea
Sold in multiples of 10 for
$14.90
Key Features
Bearing Material
Chrome Steel
Closure
Double Shields
Bore Diameter
0.188 in
ABEC Rating
ABEC-1
Outside Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R166-ZZ
- Zoro #
- G924972824
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Double Shields
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Dimensions
- Bore Diameter
- 0.188 in
- Outside Diameter
- 3/8 in
Description
R166-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.1875 inch bore, 0.3750 inch outside diameter, and 0.1250 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions in compact rotating parts. Double metal shields help retain grease while allowing smooth, low-drag rotation in clean or enclosed equipment. Commonly used in small motors, precision equipment, RC vehicles, miniature gear mechanisms, and hobby drive assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R166-ZZ Series: R-Inch Series Inner Diameter (ID): 0.1875 inch Outer Diameter (OD): 0.3750 inch Width (W): 0.1250 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors Precision equipment RC vehicles Miniature gear mechanisms Hobby drive assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.