Shop WJB BEARINGS
See all product information
Create Account
2200 Series Open Double Row Self-Aligning Ball Bearing - (15x35x14 mm)
- Mfr # 2202
- Zoro # G723940055
product price:Â
$
18.75
/ea
Key Features
Bore Diameter
15 mm
Outside Diameter
35 mm
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2202
- Zoro #
- G723940055
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Number of Rows
- Double
- Closure
- Open
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 35 mm
- Outer Ring Width
- 14 mm
Description
2202 is a 2200 series open double row self-aligning ball bearing with a 15 mm bore, 35 mm outside diameter, and 14 mm width. Built with two rows of steel balls and a spherical outer ring raceway to help tolerate angular misalignment between the shaft and housing. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in conveyors, agricultural equipment, light-duty gearboxes, fans, and general rotating equipment. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 2202 Series: 2200 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 35 mm Width (W): 14 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural equipment Light-duty gearboxes Fans General rotating equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.