R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.2500x0.3750x0.1250 in
- Mfr # R168-ZZ
- Zoro # G524972804
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Bearing Material
Chrome Steel
Number of Rows
Single
ABEC Rating
ABEC-1
Outside Diameter
3/8 in
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R168-ZZ
- Zoro #
- G524972804
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
Dimensions
- Outside Diameter
- 3/8 in
- Bore Diameter
- 1/4 in
Description
R168-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.2500 inch bore, 0.3750 inch outside diameter, and 0.1250 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions in slim, compact rotating assemblies. Double metal shields help retain grease while keeping rotational resistance low, making this bearing suitable for clean or enclosed small-scale equipment. Commonly used in miniature motors, small fans, fidget spinners, RC vehicles, and precision hobby assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R168-ZZ Series: R-Inch Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.3750 inch Width (W): 0.1250 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Miniature motors Small fans Fidget spinners RC vehicles Precision hobby assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.