R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.2500x0.6250x0.1960 in
- Mfr # R4-ZZ
- Zoro # G924972817
product price:Â
$
1.19
/ea
Sold in multiples of 10 for
$11.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4-ZZ
- Zoro #
- G924972817
- UPC #
- -
- Country of Origin
- China
Description
R4-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.2500 inch bore, 0.6250 inch outside diameter, and 0.1960 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while maintaining lower rotational resistance than contact seals, making this bearing suitable for small high-speed parts in clean or enclosed equipment. Commonly used in hobby motors, small pulleys, guide wheels, precision tools, and compact gear mechanisms. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R4-ZZ Series: R-Inch Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.6250 inch Width (W): 0.1960 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Hobby motors Small pulleys Guide wheels Precision tools Compact gear mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.