Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (60x110x22 mm)
- Mfr # 6212-2RS
- Zoro # G123939840
product price:Â
$
18.19
/ea
Key Features
Bore Diameter
60 mm
Cage Material
Chrome Steel
Number of Rows
Single
Bearing Material
Chrome Steel
Outside Diameter
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6212-2RS
- Zoro #
- G123939840
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
Dimensions
- Bore Diameter
- 60 mm
- Outside Diameter
- 110 mm
- Outer Ring Width
- 22 mm
Description
6212-2RS is a 6200 series single row deep groove radial ball bearing with a 60 mm bore, 110 mm outside diameter, and 22 mm width. Double rubber seals retain lubricant and help reduce dust and debris entry in enclosed rotating assemblies. Designed for radial loads and light axial loads in motors, pumps, conveyors, and industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6212-2RS Series: 6200 Series Inner Diameter (ID): 60 mm Outer Diameter (OD): 110 mm Width (W): 22 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.