Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.2500x0.7500x0.2812 in
- Mfr # R4A-ZZ
- Zoro # G424972751
product price:Â
$
1.45
/ea
Sold in multiples of 10 for
$14.50
Key Features
Outside Diameter
3/4 in
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Number of Rows
Single
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4A-ZZ
- Zoro #
- G424972751
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- Closure
- Double Shields
Dimensions
- Outside Diameter
- 3/4 in
- Bore Diameter
- 1/4 in
Description
R4A-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.2500 inch bore, 0.7500 inch outside diameter, and 0.2812 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The larger outside diameter and wider bearing profile make it useful for small shafts that need added outside support in light-duty rotating equipment. Double metal shields help retain grease while maintaining lower rotational drag than contact seals. Commonly used in small pulleys, hobby motors, guide wheels, automation linkages, and compact gear mechanisms. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R4A-ZZ Series: R-Inch Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.7500 inch Width (W): 0.2812 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small pulleys Hobby motors Guide wheels Automation linkages Compact gear mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.