R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.6250x1.3750x0.3438 in
- Mfr # R10-ZZ
- Zoro # G724972826
product price:Â
$
1.89
/ea
Sold in multiples of 10 for
$18.90
Key Features
Outside Diameter
1-3/8 in
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Closure
Double Shields
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R10-ZZ
- Zoro #
- G724972826
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Number of Rows
- Single
- Item
- Radial Ball Bearing
Dimensions
- Outside Diameter
- 1-3/8 in
- Bore Diameter
- 5/8 in
Description
R10-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.6250 inch bore, 1.3750 inch outside diameter, and 0.3438 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for clean or enclosed equipment that requires smooth shaft rotation. Commonly used in small electric motors, pulleys, light-duty machinery, fan assemblies, and compact gear mechanisms. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R10-ZZ Series: R-Inch Series Inner Diameter (ID): 0.6250 inch Outer Diameter (OD): 1.3750 inch Width (W): 0.3438 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Light-duty machinery Fan assemblies Compact gear mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.