Shop WJB BEARINGS
See all product information
Create Account
1200 Series Tapered Bore Double Row Self-Aligning Ball Bearing - (40x80x18 mm)
- Mfr # 1208K
- Zoro # G323940042
product price:Â
$
16.89
/ea
Key Features
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Outside Diameter
80 mm
Number of Rows
Double
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1208K
- Zoro #
- G323940042
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Number of Rows
- Double
- Closure
- Open
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 80 mm
- Bore Diameter
- 40 mm
- Outer Ring Width
- 18 mm
Description
1208K is a 1200 series tapered bore double row self-aligning ball bearing with a 40 mm bore, 80 mm outside diameter, and 18 mm width. Designed with two rows of steel balls and a self-aligning outer raceway to maintain smooth rotation when minor shaft misalignment is present. The tapered bore construction is commonly used with an adapter sleeve or tapered mounting arrangement for easier shaft positioning and fit adjustment. Commonly used in conveyors, agricultural machinery, fans, paper machinery, and general rotating equipment. Product Specifications: Bearing Type: Tapered Bore Double Row Self-Aligning Ball Bearing Part Number: 1208K Series: 1200 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 80 mm Width (W): 18 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural machinery Fans Paper machinery General rotating equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.