Taper Roller Bearing-Cone, Single Row, ID 1.0000 x W 0.6875 in
- Mfr # 15578
- Zoro # G924972855
product price:Â
$
17.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15578
- Zoro #
- G924972855
- UPC #
- -
- Country of Origin
- China
Description
15578 is a single row open tapered roller bearing cone with a 1.0000 inch bore and 0.6875 inch cone width. Built with tapered rollers and a cone raceway to support radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The open cone design is commonly used in serviceable trailer, automotive, and utility wheel-end assemblies where separate cone and cup components are installed together. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and small equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 15578 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.0000 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.6875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Small equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.