Taper Roller Bearing-Cone, Single Row, ID 1.3125 x W 0.8750 in
- Mfr # M88048
- Zoro # G524972866
product price:Â
$
17.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M88048
- Zoro #
- G524972866
- UPC #
- -
- Country of Origin
- China
Description
M88048 is a single row open tapered roller bearing cone with a 1.3125 inch bore and 0.8750 inch cone width. Built with tapered rollers and a cone raceway to support radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The open cone construction provides serviceable support for trailer axle, automotive wheel hub, and utility trailer assemblies where matched tapered bearing components are used. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: M88048 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.3125 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.8750 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.