Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Cone, Single Row, ID 1.2500 x W 0.8125 in
- Mfr # 15126
- Zoro # G824972856
product price:Â
$
17.25
/ea
Key Features
Bore Dia. (In.)
1-1/4 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15126
- Zoro #
- G824972856
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Item
- Taper Roller Bearing-Cone
Dimensions
- Bore Dia. (In.)
- 1-1/4 in
Description
15126 is a single row open tapered roller bearing cone with a 1.2500 inch bore and 0.8125 inch cone width. Built with tapered rollers and a cone raceway to support combined radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The slightly wider cone profile provides added support for serviceable wheel-end, trailer axle, and rotating shaft assemblies. Commonly used in trailer axles, automotive wheel hubs, utility trailers, wheel-end repairs, and light-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 15126 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.2500 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.8125 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Wheel-end repairs Light-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.