Taper Roller Bearing-Set, Single Row, ID 4.5000 x OD 9.0000 x W 2.1250 in
- Mfr # HM926740/HM926710
- Zoro # G824972979
product price:Â
$
959.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM926740/HM926710
- Zoro #
- G824972979
- UPC #
- -
- Country of Origin
- China
Description
HM926740/HM926710 is a single row open tapered roller bearing set with a 4.5000 inch bore, 9.0000 inch outside diameter, and 2.1250 inch overall width. Built with a tapered roller bearing cone and matching cup to support very heavy radial loads and axial loads in one direction. The large matched tapered roller assembly provides strong raceway contact and serviceable support for heavy-duty shaft, axle, and industrial equipment applications. Commonly used in mining equipment, construction equipment, heavy industrial machinery, large equipment axles, and heavy-duty power transmission systems. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: HM926740/HM926710 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 4.5000 inch Outer Diameter (OD): 9.0000 inch Width (W): 2.1250 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Mining equipment Construction equipment Heavy industrial machinery Large equipment axles Heavy-duty power transmission systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.