Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cone, Single Row, ID 1.7500 x W 1.1142 in
- Mfr # 53176
- Zoro # G624973008
product price:Â
$
41.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53176
- Zoro #
- G624973008
- UPC #
- -
- Country of Origin
- China
Description
53176 is a single row open tapered roller bearing cone with a 1.7500 inch bore and 1.1142 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The open cone design provides serviceable support for heavy axle, industrial machinery, and utility trailer assemblies where separate cone and cup components are installed together. Commonly used in heavy truck axles, industrial machinery, utility trailers, agricultural equipment, and equipment wheel-end repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 53176 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.7500 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.1142 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Industrial machinery Utility trailers Agricultural equipment Equipment wheel-end repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.