Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Cone, Single Row, ID 1.3750 x W 0.7200 in
- Mfr # LM48548
- Zoro # G624972780
product price:Â
$
16.49
/ea
Key Features
Bore Dia. (In.)
1-3/8 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM48548
- Zoro #
- G624972780
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Item
- Taper Roller Bearing-Cone
Dimensions
- Bore Dia. (In.)
- 1-3/8 in
Description
LM48548 is a single row open tapered roller bearing cone with a 1.3750 inch bore and 0.7200 inch cone width. Built with tapered rollers and a cone raceway to support radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The open cone construction is commonly used in serviceable wheel-end assemblies where the cone and cup work together as a matched tapered bearing set. Commonly used in automotive wheel hubs, trailer axles, utility trailers, trailer wheel repair, and light-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: LM48548 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.3750 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.7200 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Utility trailers Trailer wheel repair Light-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.