Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cone, Single Row, ID 2.6250 x W 1.1830 in
- Mfr # 3994
- Zoro # G224972890
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3994
- Zoro #
- G224972890
- UPC #
- -
- Country of Origin
- China
Description
3994 is a single row open tapered roller bearing cone with a 2.6250 inch bore and 1.1830 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The large bore and wide cone profile provide strong support for heavy axle, gearbox, and utility trailer assemblies that use serviceable cone and cup components. Commonly used in heavy truck axles, industrial gearboxes, utility trailers, heavy-duty machinery, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 3994 Series: Inch Tapered Roller Cone Inner Diameter (ID): 2.6250 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.1830 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Industrial gearboxes Utility trailers Heavy-duty machinery Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.