Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cone, Single Row, ID 3.0000 x W 1.0000 in
- Mfr # 27684
- Zoro # G124972860
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27684
- Zoro #
- G124972860
- UPC #
- -
- Country of Origin
- China
Description
27684 is a single row open tapered roller bearing cone with a 3.0000 inch bore and 1.0000 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The large 3.0000 inch bore and 1.0000 inch cone width provide strong support for heavy wheel-end, shaft support, and equipment hub assemblies. Commonly used in truck wheel hubs, agricultural equipment, trailer wheel repair, heavy-duty machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 27684 Series: Inch Tapered Roller Cone Inner Diameter (ID): 3.0000 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural equipment Trailer wheel repair Heavy-duty machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.