Taper Roller Bearing-Cup, Single Row - 02820 (OD 2.8750 x W 0.6875 inch
- Mfr # 2820
- Zoro # G624972841
product price:Â
$
18.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2820
- Zoro #
- G624972841
- UPC #
- -
- Country of Origin
- China
Description
2820 is a single row open tapered roller bearing cup with a 2.8750 inch outside diameter and 0.6875 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it handles radial loads and axial loads in one direction. The cup installs into the housing or hub and pairs with a compatible cone to provide serviceable support for wheel-end, axle, and machinery assemblies. Commonly used in automotive wheel hubs, trailer axles, utility trailers, machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 2820 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 2.8750 inch Width (W): 0.6875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Utility trailers Machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.