Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Cup, Single Row, OD 3.8750 x W 0.8125 inch
- Mfr # 53387
- Zoro # G324973032
product price:Â
$
25.49
/ea
Key Features
Outside Dia. (In.)
3-7/8 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53387
- Zoro #
- G324973032
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Roller Bearing-Cup
- Material
- Chrome Steel
Dimensions
- Outside Dia. (In.)
- 3-7/8 in
Description
53387 is a single row open tapered roller bearing cup with a 3.8750 inch outside diameter and 0.8125 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries heavy radial loads and axial loads in one direction. The cup installs into the housing or hub and works with a compatible cone to provide serviceable support for heavy axle, utility trailer, and industrial machinery assemblies. Commonly used in heavy truck axles, industrial machinery, utility trailers, agricultural equipment, and equipment wheel-end repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 53387 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 3.8750 inch Width (W): 0.8125 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Industrial machinery Utility trailers Agricultural equipment Equipment wheel-end repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.