Taper Roller Bearing-Cup, Single Row, OD 1.9800 x W 0.4200 inch
- Mfr # L44610
- Zoro # G124972921
product price:Â
$
3.75
/ea
Sold in multiples of 4 for
$15.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L44610
- Zoro #
- G124972921
- UPC #
- -
- Country of Origin
- China
Description
L44610 is a single row open tapered roller bearing cup with a 1.9800 inch outside diameter and 0.4200 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries radial loads and axial loads in one direction. The compact cup profile makes it suitable for serviceable trailer hub, light-duty axle, and wheel-end assemblies where separate cone and cup components are installed together. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and small equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: L44610 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 1.9800 inch Width (W): 0.4200 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Small equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.