Taper Roller Bearing-Set, Single Row, ID 4.2500 x OD 6.2500 x W 0.9063 in
- Mfr # 37425/37625
- Zoro # G024973042
product price:Â
$
75.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37425/37625
- Zoro #
- G024973042
- UPC #
- -
- Country of Origin
- China
Description
37425/37625 is a single row open tapered roller bearing set with a 4.2500 inch bore, 6.2500 inch outside diameter, and 0.9063 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large bore and matched tapered raceway design provide serviceable support for heavy wheel-end, axle, and machinery hub assemblies. Commonly used in heavy truck axles, agricultural machinery, construction equipment, industrial hubs, and equipment wheel-end repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 37425/37625 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 4.2500 inch Outer Diameter (OD): 6.2500 inch Width (W): 0.9063 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Construction equipment Industrial hubs Equipment wheel-end repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.